Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201023
Mfr # 02201023
Zoro # G200490431
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3 in-3.49 in
- Breaking Strength 4,900 lbs
- Carton Quantity 10
- Type Single Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201023
- Zoro # G200490431
- UPC # 783585301136
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,900 lbs |
Carton Quantity | 10 |
Type | Single Eye |
Construction | Woven |
Style | Closed Mesh, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Series | Standard Duty |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Application | Single Eye |
Standard | CSA Certified |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 4,900 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Single Eye, 3.0-3.5", Tin Coated Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (3RT25161AB00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 10' Long - Blue (HS352-S10-BLUE)
- EATON Line Side Adapter (XTPAXLSAD)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- Hubbell Wiring Device-Kellems Cable Support Grips