Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201011
Mfr # 02201011
Zoro # G200490455
Free Shipping & Returns
$120.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 3 in-3.49 in
- Breaking Strength 4,900 lbs
- Type Double Eye
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201011
- Zoro # G200490455
- UPC # 783585300924
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 3 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Cable Diameter Range | 3 in-3.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 4,900 lbs |
Type | Double Eye |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Application | Double Eye |
Carton Quantity | 10 |
Construction | Woven |
Series | Standard Duty |
Style | Closed Mesh, Single Weave |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 4,900 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 3.0-3.5", Tin Coated Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- Hubbell Wiring Device-Kellems Cord Grips