Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201009
Mfr # 02201009
Zoro # G000490419
Free Shipping & Returns
$85.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 2 in-2.49 in
- Breaking Strength 3,260 lbs
- Application Double Eye
- Style Closed Mesh, Single Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201009
- Zoro # G000490419
- UPC # 783585300887
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 2 in-2.49 in |
Cable Size | 2.00-2.49 (5.08-6.32) |
Cable Diameter Range | 2 in-2.49 in |
Details
Material | Bronze, Tin Coated |
Breaking Strength | 3,260 lbs |
Application | Double Eye |
Style | Closed Mesh, Single Weave |
Series | Standard Duty |
Type | Double Eye |
Carton Quantity | 50 |
Standard | CSA Certified |
Construction | Woven |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,260 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, 2.0-2.5", Tin Coated Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 8 AWG Tinned Copper Wire - 250' (111025)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M20E34)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 750 lb. (02201038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- Hubbell Wiring Device-Kellems Cord Grips