Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 022-02-005
Mfr # 02202005
Zoro # G0800488
$56.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Duty
- Standard CSA Certified
- Type Double Eye
- Construction Woven
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202005
- Zoro # G0800488
- UPC # 783585301976
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 1.00-1.24 (2.54-3.15) |
Cable Diameter Range | 1 in-1.24 in |
Details
Item | Support Grips 022-02-005 |
Series | Standard Duty |
Standard | CSA Certified |
Type | Double Eye |
Construction | Woven |
Carton Quantity | 5 |
Application | Double Eye |
Style | Split Mesh, Lace Closing |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 1,610 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Support Grips 022-02-005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- Hubbell Wiring Device-Kellems Cable Support Grips