Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Subplate 45X4 Panduit Sys, Sys 1
Mfr # S1SP4X4PA
Zoro # G0671478
Free Shipping & Returns
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.36 in
- Width 5.36 in
- Material Composite
- Type Sub Plate
- Height 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SP4X4PA
- Zoro # G0671478
- UPC # 783585371214
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5.36 in |
Width | 5.36 in |
Height | 6.26 in |
Dimensions | 5.36 in x 5.36 in x 6.26 in |
Details
Item | Sub-Plate |
Material | Composite |
Type | Sub Plate |
Color | Black |
Application | Flush SystemOne Installation |
Product Type | Subplate 45X4 Panduit Sys, Sys 1 |
Industry Standard(s) | cULus Listed |
Finish Type | Black |
Number Of Outlets | (4) 20A, 125V Receptacles, (4) Panduit Mini Com Openings |
Item Type | Flush Sub-Plate |
Construction | Cast Aluminum |
Mounting Method | To Fitting in Floor |
Cover Shape | Round |
Description
Subplate 45X4 Panduit Sys, Sys 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- PALADIN TOOLS Datashark, Cable Tie Gun (PA70076)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 150A, 300V AC, Non-Indicating (A3T150)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- Hubbell Wiring Device-Kellems Electrical Box Covers