Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Subplate, 3U Infine + 20A, Sys 1
Mfr # S1SP3IM
Zoro # G0575377
original price:
$70.45
9% off
new price: $64.09
/ea
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrosion Resistant No
- Color Black
- Industry Standard(s) cULus Listed
- Finish Type Black
- Number Of Outlets 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SP3IM
- Zoro # G0575377
- UPC # 783585371160
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Sub-Plate |
Corrosion Resistant | No |
Color | Black |
Industry Standard(s) | cULus Listed |
Finish Type | Black |
Item Type | Flush Sub-Plate |
Number Of Outlets | 3-Unit Hubbell iSTATION Opening, Single 20A, 125V Receptacle |
Description
Subplate, 3U Infine + 20A, Sys 1, Corrosion Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- VAST Springless Nut, M12-1.75X3/8" EG, PK100 (V220 M12-100)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- HAMMOND N1 Screw Cover, 18 x 18 x 6, Galv (CSG18186)
- Hubbell Wiring Device-Kellems Electrical Box Covers