Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate
Mfr # S1SPEXT3
Zoro # G0864221
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.36 in
- Width 5.36 in
- Material Composite
- Type Sub Plate
- Height 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1SPEXT3
- Zoro # G0864221
- UPC # 783585371283
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5.36 in |
Width | 5.36 in |
Height | 0.69 in |
Dimensions | 5.36 in x 5.36 in x 0.69 in |
Details
Item | Sub-Plate |
Material | Composite |
Type | Sub Plate |
Color | Black |
Application | Flush SystemOne Installation |
Industry Standard(s) | cULus Listed |
Number Of Outlets | Recessed Opening for (2) Extron Single MAAP and (2) Single AAP Series Adapter Plates or FSR IPS plates |
Finish Type | Black |
Item Type | Flush Sub-Plate |
Construction | Cast Aluminum |
Mounting Method | To Fitting in Floor |
Cover Shape | Round |
Description
Sub Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD4820)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 3/4 In, PK10 (V111 3/4EG)
- SCHNEIDER ELECTRIC ShaftExten, For 16-125A DisconnectSwitch (VLSS1505)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- Hubbell Wiring Device-Kellems Electrical Box Covers