Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, Round, Steel
Mfr # S1R4SPSIMPLEX
Zoro # G400695063
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.40 in
- Material Steel
- Shape Round
- Color White
- Type 4" Recessed Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4SPSIMPLEX
- Zoro # G400695063
- UPC # 783585446066
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.40 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Material | Steel |
Shape | Round |
Color | White |
Type | 4" Recessed Sub Plates |
Mounting Type | Screw Mount |
Application | Recessed 4" SystemOne Installation |
Industry Standard(s) | cULus Listed |
Construction | Steel |
Item Type | 4" Recessed Components |
Cover Shape | Round |
Finish Type | White Paint |
Mounting Method | To Fitting in Floor |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | Sub Plate |
Number Of Outlets | (1) 1.40" Opening |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Sub Plate, 1) 1.40" Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 25FT- White (EZ-SM-25-WT)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- Hubbell Wiring Device-Kellems Electrical Box Covers