Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, Round, Galvanized Steel
Mfr # S1R4SPTWIST
Zoro # G200695041
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 3-1/2 in
- Material Galvanized Steel
- Finish White Paint
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4SPTWIST
- Zoro # G200695041
- UPC # 783585446073
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3-1/2 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Shape | Round |
Material | Galvanized Steel |
Finish | White Paint |
Color | White |
Standards | cULus Listed |
Mounting Type | Screw Mount |
Type | 4" Recessed Sub Plates |
Application | Recessed 4" SystemOne Installation |
Cover Shape | Round |
Number Of Outlets | (1) 1.60" Opening |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Mounting Method | To Fitting in Floor |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Construction | Steel |
Industry Standard(s) | cULus Listed |
Item Type | 4" Recessed Components |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Sub Plate, 1) 1.60" Opening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- Hubbell Wiring Device-Kellems Electrical Box Covers