Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, Round, Galvanized Steel
Mfr # S1R4SPSTYLE
Zoro # G700695053
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Width 2.64 in
- Material Galvanized Steel
- Finish White Paint
- Mounting Type Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4SPSTYLE
- Zoro # G700695053
- UPC # 783585527536
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.64 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Shape | Round |
Material | Galvanized Steel |
Finish | White Paint |
Mounting Type | Screw Mount |
Standards | cULus Listed |
Color | White Blanc |
Type | 4" Recessed Sub Plates |
Application | Recessed 4" SystemOne Installation |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | (1) StyleLine® Decorator Opening |
Mounting Method | To Fitting in Floor |
Industry Standard(s) | cULus Listed |
Finish Type | White Paint |
Cover Shape | Round |
Construction | Steel |
Item Type | 4" Recessed Components |
Accessory Type | Sub Plate |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, SystemOne, 4" Recessed Series, Sub Plate,2) Decorator Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 200' Length - Black (FW025-200SP)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- ABB Electrical Box Cover, Square, Steel (52 C 14 5/8-30)
- Hubbell Wiring Device-Kellems Electrical Box Covers