Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, Round, Fabricated
Mfr # S1R4SPDUPLEX
Zoro # G300695057
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 3.85 in
- Material Fabricated
- Type 4" Recessed Sub Plates
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4SPDUPLEX
- Zoro # G300695057
- UPC # 783585527529
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.85 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Shape | Round |
Material | Fabricated |
Type | 4" Recessed Sub Plates |
Construction | Steel |
Application | Recessed 4" SystemOne Installation |
Mounting Type | Screw Mount |
Color | White |
Item Type | 4" Recessed Components |
Mounting Method | To Fitting in Floor |
Cover Shape | Round |
Accessory Type | Sub Plate |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Number Of Outlets | (1) Duplex Opening |
Finish Type | White Paint |
Industry Standard(s) | cULus Listed |
Description
Hubbell Wiring Device Kellems, SystemOne, 4" Recessed Series, Sub Plate,2) Duplex Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4AS1)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL7420)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- Hubbell Wiring Device-Kellems Electrical Box Covers