Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 3 Gang, Steel
Mfr # S1R8CSPN
Zoro # G500694980
$33.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Steel
- Color White
- Standards cULus Listed
- Width 5.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPN
- Zoro # G500694980
- UPC # 783585443843
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.70 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 3 |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 8" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Finish Type | White Paint |
Number Of Outlets | Blank |
Industry Standard(s) | cULus Listed |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Application - For Use On | Concrete |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | Sub Plate |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Three Gang,Blank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-225-EL)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3082)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- Hubbell Wiring Device-Kellems Electrical Box Covers