Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 2 Gang, Steel
Mfr # S1R8CSPL
Zoro # G800694949
product price: $22.43
/ea
$22.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Steel
- Color White
- Width 3.60 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPL
- Zoro # G800694949
- UPC # 783585443850
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.60 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 2 |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 8" Recessed Rated Poke Through Sub Plates |
Application | 8" Fire-Rated Poke-Through Series |
Material - Mounting Hardware | Mounting Hardware Included |
Style | Sub-Plates |
Finish Type | White Paint |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Industry Standard(s) | cULus Listed |
Number Of Outlets | (1) 3-Unit iSTATION Opening |
Application - For Use On | Concrete |
Accessory Type | Sub Plate |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Two Gang, 1) 3-Unit iStation Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS200100)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2 27/32 in W, 4 9/16 in H (HBL74CM24WO)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- Hubbell Wiring Device-Kellems Electrical Box Covers