Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 2 Gang, Steel
Mfr # S1R8CSPEXT
Zoro # G900694955
product price: $59.67
/ea
$59.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Steel
- Color White
- Standards cULus Listed
- Width 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPEXT
- Zoro # G900694955
- UPC # 783585444369
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3-1/2 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 2 |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 8" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Industry Standard(s) | cULus Listed |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | White Paint |
Application - For Use On | Concrete |
Number Of Outlets | 1" Extender, 3rd Party Data Device |
Style | Sub-Plates |
Accessory Type | Extension Kit |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Two Gang, 3rdParty Device Extender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CR15IGI)
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- ENM Counter, Mechanical, 6 Digit, RH/TC (M2BA60A)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- Hubbell Wiring Device-Kellems Electrical Box Covers