Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 2 Gang, Steel
Mfr # S1R8CSPA
Zoro # G500694959
product price: $18.53
/ea
$18.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Steel
- Color White
- Width 4.30 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPA
- Zoro # G500694959
- UPC # 783585443775
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.30 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 2 |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Type | 8" Recessed Rated Poke Through Sub Plates |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Cable Entry | Through Cover |
Number Of Outlets | Center, (4) Extron® AAP Opening |
Material - Mounting Hardware | Mounting Hardware Included |
Application - For Use On | Concrete |
Industry Standard(s) | cULus Listed |
Style | Sub-Plates |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 2 xAAP Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 120/240V AC (4MTU8)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 5 PK (509104-2005)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- Hubbell Wiring Device-Kellems Electrical Box Covers