Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 2 Gang, Galvanized Steel
Mfr # S1R8CSPM
Zoro # G500694935
$22.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 3.60 in
- Material Galvanized Steel
- Color White
- Type 8" Recessed Rated Poke Through Sub Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPM
- Zoro # G500694935
- UPC # 783585443836
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.60 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 2 |
Material | Galvanized Steel |
Color | White |
Type | 8" Recessed Rated Poke Through Sub Plates |
Finish | White Paint |
Standards | cULus Listed |
Mounting Type | Screw Mount |
Application | 8" Fire-Rated Poke-Through Series |
Accessory Type | Sub Plate |
Material - Mounting Hardware | Mounting Hardware Included |
Number Of Outlets | (2) Style Line® Decorator Openings |
Finish Type | White Paint |
Style | Sub-Plates |
Application - For Use On | Concrete |
Cable Entry | Through Cover |
Industry Standard(s) | cULus Listed |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Two Gang, 1) 2-Unit iStation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec., Socket Code: A (9050JCK16V20)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- Hubbell Wiring Device-Kellems Electrical Box Covers