Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 1 Gang, Steel
Mfr # S1R8CSPG
Zoro # G900694962
product price: $10.47
/ea
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Color White
- Width 3 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPG
- Zoro # G900694962
- UPC # 783585443768
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 1 |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 8" Recessed Rated Poke Through Sub Plates |
Application | 8" Fire-Rated Poke-Through Series |
Style | Sub-Plates |
Accessory Type | Sub Plate |
Number Of Outlets | (1) 1.60" Opening |
Application - For Use On | Concrete |
Material - Mounting Hardware | Mounting Hardware Included |
Finish Type | White Paint |
Industry Standard(s) | cULus Listed |
Cable Entry | Through Cover |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 1)1.60" Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB2B7)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VDR)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- HAMMOND N1 Screw Cover w/KO ft.s, 24 x 24 x 10, Steel/Gray (CSKO242410)
- Hubbell Wiring Device-Kellems Electrical Box Covers