Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, 1 Gang, Steel
Mfr # S1R8CSPD
Zoro # G700694964
product price: $10.47
/ea
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Color White
- Width 2 in
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R8CSPD
- Zoro # G700694964
- UPC # 783585443829
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Number of Gangs | 1 |
Material | Steel |
Color | White |
Standards | cULus Listed |
Finish | White Paint |
Mounting Type | Screw Mount |
Type | 8" Recessed Rated Poke Through Sub Plates |
Application | 8" Fire-Rated Poke-Through Series |
Item Type | 8" Recessed Fire-Rated Poke-Through Components |
Cable Entry | Through Cover |
Number Of Outlets | (1) 1-Unit iSTATION Opening |
Industry Standard(s) | cULus Listed |
Application - For Use On | Concrete |
Material - Mounting Hardware | Mounting Hardware Included |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Style | Sub-Plates |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 1)1-Unit iStation Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Floor Box, 1 Gang, Brass (SF2925)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- Hubbell Wiring Device-Kellems Electrical Box Covers