Shop All Wall Switches
Hubbell Wiring Device-Kellems
Style Line Decorator Series Specification Grade Switch
Mfr # DS320LA
Zoro # G800701678
original price:
$35.37
11% off
$31.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three Way
- Color Light Almond
- Series General Purpose
- Style Three Way
- Type Rocker/Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DS320LA
- Zoro # G800701678
- UPC # 783585151434
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 3.91 in x 1.41 in x 1.01 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Control, DecoratorSwitch, Specification Grade, Three Way, 20A 120/277V AC, Back and SideWired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling/Wall Sensors DSL30W1 (DSL30W1)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- Hubbell Wiring Device-Kellems Lighting Controls