Shop All Hanging Work Lights
Hubbell Wiring Device-Kellems
Stringr, 10- 6.6W, 90 LED Fi, 100ft, 18/2STW
Mfr # HBL182S100LED
Zoro # G3790670
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL182S100LED
- Zoro # G3790670
- UPC # 783585528304
- Country of Origin France
- Category Hanging Work Lights
Details
Item | Stringr,10- 6.6W,90 LED Fi,100ft,18/2STW |
Description
Stringr,10- 6.6W,90 LED Fi,100ft,18/2STW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- STREAMLIGHT Strion HL, Light Only, Gray (STL74390)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps TLD15W/33 (TLD15W/33)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ Ac, Black (STL44911)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 12.0V, LED (49-24-0146, 48-22-6625)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- BAYCO CORD w/TAP 18/3SJT 25 (BYSL-425)
- ULLMAN DEVICES 3 SMD LED Rotating Magnetic Work Light (RT-3SMD)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- Hubbell Wiring Device-Kellems Hanging Work Lights