Shop All Hanging Work Lights
Hubbell Wiring Device-Kellems
Stringer, 5,1100 Lumen Lights 50ft., 18/2
Mfr # HBL182S50LEDH
Zoro # G3790582
product price: $325.00
/ea
Free Shipping & Returns
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Stringer,5,1100 Lumen Lights 50ft.,18/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL182S50LEDH
- Zoro # G3790582
- UPC # 783585580203
- Country of Origin France
- Category Hanging Work Lights
Details
Item | Stringer,5,1100 Lumen Lights 50ft.,18/2 |
Product Type | Stringer,5,1100 Lumen Lights 50ft.,18/2 |
Description
Stringer,5,1100 Lumen Lights 50ft.,18/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Commercial Electric 223903 replacement light bulb lamp (223903 COMMERCIAL ELECTRIC)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- PETZL Pro Lamp Black/Yellow (E810AB00)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- SOUTHWIRE Low Bay, Screw In, LED, 8200lm (T50078)
- STREAMLIGHT Strion LED Hl - Light Only - Blue (74768)
- STREAMLIGHT Strion Led, Light Only (STL74300)
- SOUTHWIRE CEP 2500 Lumens, LED Yellow Temporary String Light (97132)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Folding Detachable (KTIXD5039C)
- Hubbell Wiring Device-Kellems Hanging Work Lights