Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041017
Mfr # 091041017
Zoro # G400701993
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Size 1 1/2 NPT to 36
- Application AN-MS Connectors
- Series Thread Adapters
- Style For Multi-Pin Connectors
- Carton Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041017
- Zoro # G400701993
- UPC # 783585325842
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 1 1/2 NPT to 36 |
Details
Application | AN-MS Connectors |
Series | Thread Adapters |
Style | For Multi-Pin Connectors |
Carton Quantity | 2 |
Brand | Hubbell Wiring Device-Kellems |
Type | AN-MS Connectors to NPT Threaded Fittings |
UPC | 783585000000 |
Construction | Machined |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 2" X 11/2", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- RETYZ Releasable Tie, Gray, Nylon, PK100 (EVT-S08GY-TA)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- Hubbell Wiring Device-Kellems Cord Grips