Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041016
Mfr # 091041016
Zoro # G200702015
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Display Size 1 1/4 NPT to 36
- Series Thread Adapters
- Brand Hubbell Wiring Device-Kellems
- Construction Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041016
- Zoro # G200702015
- UPC # 783585325835
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 1/4 NPT to 36 |
Details
Item | Multi-Pin Connector Adapters |
Material | Aluminum |
Series | Thread Adapters |
Brand | Hubbell Wiring Device-Kellems |
Construction | Machined |
Type | AN-MS Connectors to NPT Threaded Fittings |
Carton Quantity | 5 |
UPC | 783585000000 |
Application | AN-MS Connectors |
Style | For Multi-Pin Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 2" X 11/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Green (WL901-100-GREEN)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- Hubbell Wiring Device-Kellems Strain Relief Grips