Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041013
Mfr # 091041013
Zoro # G400701917
product price: $50.64
/ea
$50.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- Type AN-MS Connectors to NPT Threaded Fittings
- Series Thread Adapters
- Construction Machined
- Application AN-MS Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041013
- Zoro # G400701917
- UPC # 783585497563
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 1 1/4 NPT to 32 |
Details
Brand | Hubbell Wiring Device-Kellems |
Type | AN-MS Connectors to NPT Threaded Fittings |
Series | Thread Adapters |
Construction | Machined |
Application | AN-MS Connectors |
UPC | 783585000000 |
Style | For Multi-Pin Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 13/4" X 1 1/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1079)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- RACO Cord Connector, Silver, 3-1/4" L, Iron (3795-3)
- Hubbell Wiring Device-Kellems Strain Relief Connector