Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041012
Mfr # 091041012
Zoro # G700702010
product price: $50.64
/ea
$50.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Machined
- Brand Hubbell Wiring Device-Kellems
- Series Thread Adapters
- Application AN-MS Connectors
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041012
- Zoro # G700702010
- UPC # 783585497549
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 1 NPT to 32 |
Details
Construction | Machined |
Brand | Hubbell Wiring Device-Kellems |
Series | Thread Adapters |
Application | AN-MS Connectors |
UPC | 783585000000 |
Type | AN-MS Connectors to NPT Threaded Fittings |
Carton Quantity | 5 |
Style | For Multi-Pin Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 13/4" X 1", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-1/0-EC)
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1058G)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- Hubbell Wiring Device-Kellems Cord Grips