Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041011
Mfr # 091041011
Zoro # G100701590
product price: $50.64
/ea
$50.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Display Size 1 1/4 NPT to 24, 28
- Series Thread Adapters
- Brand Hubbell Wiring Device-Kellems
- Type AN-MS Connectors to NPT Threaded Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041011
- Zoro # G100701590
- UPC # 783585325781
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 1 1/4 NPT to 24, 28 |
Details
Item | Multi-Pin Connector Adapters |
Material | Aluminum |
Series | Thread Adapters |
Brand | Hubbell Wiring Device-Kellems |
Type | AN-MS Connectors to NPT Threaded Fittings |
UPC | 783585000000 |
Carton Quantity | 5 |
Style | For Multi-Pin Connectors |
Application | AN-MS Connectors |
Construction | Machined |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 17/16" X 1 1/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- ABB BC7-30-10-01, MINI CONTR.W/24VDC COIL (BC7-30-10-01)
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Gray (SEC38GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 3/4" (3563-3)
- Hubbell Wiring Device-Kellems Cord Grips