Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041010
Mfr # 091041010
Zoro # G700701693
product price: $50.64
/ea
$50.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type AN-MS Connectors to NPT Threaded Fittings
- UPC 783585000000
- Brand Hubbell Wiring Device-Kellems
- Application AN-MS Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041010
- Zoro # G700701693
- UPC # 783585497525
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1 NPT to 24, 28 |
Details
Item | Multi-Pin Connector Adapters |
Material | Aluminum |
Type | AN-MS Connectors to NPT Threaded Fittings |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Application | AN-MS Connectors |
Carton Quantity | 5 |
Style | For Multi-Pin Connectors |
Construction | Machined |
Series | Thread Adapters |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Adapters forMulti-Pin Connectors, 1 7/16" X 1", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.00A (CR123H575A)
- NOARK Contactor, 120VAC, 1No Aux (CU-16-HF-3A1A)
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1036)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- Hubbell Wiring Device-Kellems Strain Relief Grips