Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041009
Mfr # 091041009
Zoro # G200701667
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series Thread Adapters
- Construction Machined
- Application AN-MS Connectors
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041009
- Zoro # G200701667
- UPC # 783585325767
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 1 NPT to 20, 22 |
Details
Item | Multi-Pin Connector Adapters |
Material | Aluminum |
Series | Thread Adapters |
Construction | Machined |
Application | AN-MS Connectors |
Carton Quantity | 5 |
Brand | Hubbell Wiring Device-Kellems |
Type | AN-MS Connectors to NPT Threaded Fittings |
UPC | 783585000000 |
Style | For Multi-Pin Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 13/16" X 1", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- MOTHERS MAG PowerCone 360 (MOT05146)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., Gray (HS1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1097ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Purple (SHC1099ZP)
- Hubbell Wiring Device-Kellems Strain Relief Connector