Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041008
Mfr # 091041008
Zoro # G500701794
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- UPC 783585000000
- Brand Hubbell Wiring Device-Kellems
- Type AN-MS Connectors to NPT Threaded Fittings
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041008
- Zoro # G500701794
- UPC # 783585497501
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 3/4 NPT to 20, 22 |
Details
Item | Multi-Pin Connector Adapters |
Material | Aluminum |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Type | AN-MS Connectors to NPT Threaded Fittings |
Carton Quantity | 5 |
Series | Thread Adapters |
Style | For Multi-Pin Connectors |
Construction | Machined |
Application | AN-MS Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Adapters forMulti-Pin Connectors, 1 3/16" X 3/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129C02-D1)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- TRUMETER Hour Meter (3410-1010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- REMKE Cord Grip, Alum, 3/4" NPT, .875-1.00 (RSR-2316)
- Hubbell Wiring Device-Kellems Cord Grips