Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041005
Mfr # 091041005
Zoro # G400701689
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Series Thread Adapters
- UPC 783585000000
- Type AN-MS Connectors to NPT Threaded Fittings
- Application AN-MS Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041005
- Zoro # G400701689
- UPC # 783585497402
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 3/4 NPT to 16, 16S |
Details
Material | Aluminum |
Item | Multi-Pin Connector Adapters |
Series | Thread Adapters |
UPC | 783585000000 |
Type | AN-MS Connectors to NPT Threaded Fittings |
Application | AN-MS Connectors |
Style | For Multi-Pin Connectors |
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 5 |
Construction | Machined |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 7/8" X3/4", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 27 in D (SR42UBSD)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- FLUKE Fluke 115 True RMS Digital Multimeter, CAT III 600 V safety rated (2538790)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- Hubbell Wiring Device-Kellems Cord Grips