Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041003
Mfr # 091041003
Zoro # G900701752
product price: $30.23
/ea
$30.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- UPC 783585000000
- Style For Multi-Pin Connectors
- Series Thread Adapters
- Construction Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041003
- Zoro # G900701752
- UPC # 783585325705
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 1/2 NPT to 14, 14S |
Details
Material | Aluminum |
Item | Multi-Pin Connector Adapters |
UPC | 783585000000 |
Style | For Multi-Pin Connectors |
Series | Thread Adapters |
Construction | Machined |
Carton Quantity | 5 |
Type | AN-MS Connectors to NPT Threaded Fittings |
Brand | Hubbell Wiring Device-Kellems |
Application | AN-MS Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Adapters forMulti-Pin Connectors, 3/4" X 1/2", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, RD (52PL4G2)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- TRIPP LITE Network Cable Tester (N044-000-R)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., Gray (HS1001G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SEC75BA)
- Hubbell Wiring Device-Kellems Strain Relief Grips