Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041002
Mfr # 091041002
Zoro # G600701861
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPC 783585000000
- Series Thread Adapters
- Style For Multi-Pin Connectors
- Brand Hubbell Wiring Device-Kellems
- Construction Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041002
- Zoro # G600701861
- UPC # 783585325699
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 3/8 NPT to 14, 14S |
Details
UPC | 783585000000 |
Series | Thread Adapters |
Style | For Multi-Pin Connectors |
Brand | Hubbell Wiring Device-Kellems |
Construction | Machined |
Carton Quantity | 5 |
Type | AN-MS Connectors to NPT Threaded Fittings |
Application | AN-MS Connectors |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 3/4" X3/8", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 100' Length (BSLNY200-100)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- Hubbell Wiring Device-Kellems Cord Grips