Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041001
Mfr # 091041001
Zoro # G000701775
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application AN-MS Connectors
- Series Thread Adapters
- Style For Multi-Pin Connectors
- Carton Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041001
- Zoro # G000701775
- UPC # 783585325682
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Display Size | 3/8 NPT to 10SL, 12, 12S |
Details
Item | Multi-Pin Connector Adapters |
Material | Aluminum |
Application | AN-MS Connectors |
Series | Thread Adapters |
Style | For Multi-Pin Connectors |
Carton Quantity | 5 |
Construction | Machined |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Type | AN-MS Connectors to NPT Threaded Fittings |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 5/8" X3/8", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (TRS1-1/4R)
- LEVITON Straight Blade Plug (14W49)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1063)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- Hubbell Wiring Device-Kellems Cord Grips