Shop All Strain Relief Connector
Hubbell Wiring Device-Kellems
Strain Relief Grips 091041000
Mfr # 091041000
Zoro # G500701671
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- Carton Quantity 5
- Type AN-MS Connectors to NPT Threaded Fittings
- Display Size 3/8 NPT to 8S, 10S
- Application AN-MS Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091041000
- Zoro # G500701671
- UPC # 783585325675
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Display Size | 3/8 NPT to 8S, 10S |
Details
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 5 |
Type | AN-MS Connectors to NPT Threaded Fittings |
Application | AN-MS Connectors |
Style | For Multi-Pin Connectors |
Construction | Machined |
UPC | 783585000000 |
Series | Thread Adapters |
Item Type | Multi-Pin Connector Adapters |
Description
Hubbell Wiring Device Kellems, Adapters for Multi-Pin Connectors, 1/2" X3/8", Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- CANTEX Elbow, 45 Degree, 1/2 In Conduit, PVC (5133763)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- DAYTON Relay, Alternating (6C051)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- Hubbell Wiring Device-Kellems Cord Grips