Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093564
Mfr # 074093564
Zoro # G000490228
Free Shipping & Returns
$87.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Material Steel Fitting, Stainless Steel Mesh
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093564
- Zoro # G000490228
- UPC # 783585332109
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Industry Standard(s) | UL Listed |
Type | 45 Degree With Male Fitting |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 45 Degree, 1", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- SENSORSWITCH Push Button Wall Switch, Ivory (NPODM IV)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0206)
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- Hubbell Wiring Device-Kellems Cord Grips