Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093552
Mfr # 074093552
Zoro # G600490093
product price: $807.30
/ea
Free Shipping & Returns
$807.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 3 in
- Style For Metal & Non-Metallic PolyTuff I
- Type 90 Degree With Male Fitting
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093552
- Zoro # G600490093
- UPC # 783585332055
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 3 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Style | For Metal & Non-Metallic PolyTuff I |
Type | 90 Degree With Male Fitting |
Industry Standard(s) | UL Listed |
Series | Liquidtight Conduit |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree, 3", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 3A @ 240V AC Contact Rating (V7-1B37D8)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- Hubbell Wiring Device-Kellems Cord Grips