Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093550
Mfr # 074093550
Zoro # G700490122
product price: $644.80
/ea
Free Shipping & Returns
$644.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 2 1/2 in
- Industry Standard(s) UL Listed
- Style For Metal & Non-Metallic PolyTuff I
- Type 90 Degree With Male Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093550
- Zoro # G700490122
- UPC # 783585332048
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 2 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Style | For Metal & Non-Metallic PolyTuff I |
Type | 90 Degree With Male Fitting |
Series | Liquidtight Conduit |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree, 2 1/2", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- Hubbell Wiring Device-Kellems Strain Relief Grips