Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093548
Mfr # 074093548
Zoro # G400490156
product price: $221.00
/ea
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 2 in
- Series Liquidtight Conduit
- Style For Metal & Non-Metallic PolyTuff I
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093548
- Zoro # G400490156
- UPC # 783585332031
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Series | Liquidtight Conduit |
Style | For Metal & Non-Metallic PolyTuff I |
Industry Standard(s) | UL Listed |
Type | 90 Degree With Male Fitting |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight, 3"", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME EZ-SET 2-Outlet 24-Hour Digital Outdoor Timer (TNODP23)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- Hubbell Wiring Device-Kellems Strain Relief Grips