Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093546
Mfr # 074093546
Zoro # G000490266
product price: $158.60
/ea
Free Shipping & Returns
$158.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 1/2 in
- Material Steel Fitting, Stainless Steel Mesh
- Industry Standard(s) UL Listed
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093546
- Zoro # G000490266
- UPC # 783585332024
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Type | 90 Degree With Male Fitting |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree, 1 1/2", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Twist Lock Light Control (LC120BC-4)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- Hubbell Wiring Device-Kellems Cord Grips