Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093526
Mfr # 074093526
Zoro # G600490116
product price: $716.30
/ea
Free Shipping & Returns
$716.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Trade Size 4 in
- Material Steel Fitting, Stainless Steel Mesh
- Type Straight With Male Fitting
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093526
- Zoro # G600490116
- UPC # 783585331966
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 4 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Type | Straight With Male Fitting |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight, 4", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 1NC, 1NO (LA1KN11)
- WESTEK Full Range Dimmer (6503BC)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- Hubbell Wiring Device-Kellems Cord Grips