Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093522
Mfr # 074093522
Zoro # G000490129
product price: $625.30
/ea
Free Shipping & Returns
$625.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 3 in
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093522
- Zoro # G000490129
- UPC # 783585331959
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 3 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Industry Standard(s) | UL Listed |
Type | Straight With Male Fitting |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight, 3", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 100-Pack (244255)
- ASI Module, DIN Rail, 15 A, 125VAC, 2.8" W (IMACP02)
- SQUARE D Module (3112351450)
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- Hubbell Wiring Device-Kellems Cord Grips