Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093520
Mfr # 074093520
Zoro # G200490189
Free Shipping & Returns
$517.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 2 1/2 in
- Series Liquidtight Conduit
- Type Straight With Male Fitting
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093520
- Zoro # G200490189
- UPC # 783585331942
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 2 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Series | Liquidtight Conduit |
Type | Straight With Male Fitting |
Industry Standard(s) | UL Listed |
Style | For Metal & Non-Metallic PolyTuff I |
Description
Hubbell Wiring Device Kellems, Liquidtight System, Straight, 2 1/2",Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- VELCRO BRAND Hook-and-Loop Cable Tie, Black, 8" L, PK675 (170075)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- Hubbell Wiring Device-Kellems Cord Grips