Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093512
Mfr # 074093512
Zoro # G600490222
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 1/2 in
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093512
- Zoro # G600490222
- UPC # 783585331881
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Industry Standard(s) | UL Listed |
Type | Straight With Male Fitting |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight, 1/2", Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips