Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093446
Mfr # 074093446
Zoro # G000490242
product price: $153.40
/ea
Free Shipping & Returns
$153.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 1 1/2 in
- Series Liquidtight Conduit
- Type 45 Degree With Male Fitting
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093446
- Zoro # G000490242
- UPC # 783585331850
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Series | Liquidtight Conduit |
Type | 45 Degree With Male Fitting |
Industry Standard(s) | UL Listed |
Style | For Metal & Non-Metallic PolyTuff I |
Description
Hubbell Wiring Device Kellems, Liquidtight System, 45 Degree 1 1/2",Non-Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 1 hp, 16A @ 125V AC, 8A @ 250V AC (DK284-73)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips