Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093444
Mfr # 074093444
Zoro # G300490096
Free Shipping & Returns
$85.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 1 in
- Industry Standard(s) UL Listed
- Type 45 Degree With Male Fitting
- Style For Metal & Non-Metallic PolyTuff I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093444
- Zoro # G300490096
- UPC # 783585331836
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Type | 45 Degree With Male Fitting |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Description
Hubbell Wiring Device Kellems, Liquidtight System, 45 Degree 1", Non-Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK50 (92-650)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08060)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Hubbell Wiring Device-Kellems Cord Grips