Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093423
Mfr # 074093423
Zoro # G700490269
product price: $59.02
/ea
$59.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Material Steel Fitting, Stainless Steel Mesh
- Series Liquidtight Conduit
- Type 90 Degree With Male Fitting
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093423
- Zoro # G700490269
- UPC # 783585331720
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 3/4 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Series | Liquidtight Conduit |
Type | 90 Degree With Male Fitting |
Industry Standard(s) | UL Listed |
Style | For Metal & Non-Metallic PolyTuff I |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree 3/4", Non-Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- Hubbell Wiring Device-Kellems Cord Grips