Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093422
Mfr # 074093422
Zoro # G700490221
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 1/2 in
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
- Industry Standard(s) UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093422
- Zoro # G700490221
- UPC # 783585331713
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Industry Standard(s) | UL Listed |
Type | 90 Degree With Male Fitting |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Degree 1/2", Non-Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Red, Toggl (HBL1224R)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 30A 250V - NEMA L15-30P (YGA030)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- GE Miniature Circuit Breaker, THQC Series 50A, 2 Pole, 120/240V AC (THQC2150WL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3 In. (74093522)
- Hubbell Wiring Device-Kellems Cord Grips