Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093412
Mfr # 074093412
Zoro # G300490225
Free Shipping & Returns
$585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Material Steel Fitting, Stainless Steel Mesh
- Type Straight With Male Fitting
- Series Liquidtight Conduit
- Style For Metal & Non-Metallic PolyTuff I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093412
- Zoro # G300490225
- UPC # 783585331683
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 3 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Type | Straight With Male Fitting |
Series | Liquidtight Conduit |
Style | For Metal & Non-Metallic PolyTuff I |
Industry Standard(s) | UL Listed |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight 3", Non-Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PSL2)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- Hubbell Wiring Device-Kellems Strain Relief Grips