Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074093410
Mfr # 074093410
Zoro # G600490185
product price: $496.60
/ea
Free Shipping & Returns
$496.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 2 1/2 in
- Industry Standard(s) UL Listed
- Style For Metal & Non-Metallic PolyTuff I
- Series Liquidtight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074093410
- Zoro # G600490185
- UPC # 783585331676
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 2 1/2 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Style | For Metal & Non-Metallic PolyTuff I |
Series | Liquidtight Conduit |
Type | Straight With Male Fitting |
Description
Hubbell Wiring Device Kellems, Liquidtight System, Straightaight 2 1/2",Non-Insulated with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (BR20-I)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- Hubbell Wiring Device-Kellems Strain Relief Grips