Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 07406080
Mfr # 07406080
Zoro # G700490238
product price: $65.91
/ea
$65.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Conduit Trade Size 3/4 in
- Industry Standard(s) UL Listed
- Series Liquidtight Conduit
- Type Straight With Chase Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07406080
- Zoro # G700490238
- UPC # 783585324876
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Trade Size | 3/4 in |
Details
Material | Steel Fitting, Stainless Steel Mesh |
Industry Standard(s) | UL Listed |
Series | Liquidtight Conduit |
Type | Straight With Chase Fitting |
Style | For Metal & Non-Metallic PolyTuff I |
Description
Hubbell Wiring Device Kellems, Liquidtight System, Straight Female,3/4", with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- Hubbell Wiring Device-Kellems Cord Grips